Shop All Duplex Straight Blade Receptacles
Woodhead
ADAPTER 15A-125VTO5-15R
Mfr # 1702
Zoro # G5619662
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- NEMA Configuration NEMA 5-15
- Voltage - Maximum 125V
- Current - Maximum per Contact 15.0A
- Gender Male-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1702
- Zoro # G5619662
- UPC # 78678875002
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Adapter |
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Gender | Male-Female |
Poles | 2-pole/3-wire |
Series | 130151 |
Lighted Connector | No |
Product Name | Super-Safeway |
GFCI | No |
Locking Blade | No |
Flip Lid | No |
Flange | No |
Description
Super-Safeway Adapter NEMA 5-15 Receptacle - Female End 15A/125V, Non-NEMA Plug - Male End, 15A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- 3M Shrink Tubing, 0.95in ID, Gray, 3-1/5in (8447-3.2)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- Woodhead Duplex Straight Blade Receptacles