Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 600V Conn Splf
Mfr # 1301500187
Zoro # G205788243
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130150
- Max. Voltage 600V
- IP Rating IP44
- Features Flip Lid
- Current Rating 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301500187
- Zoro # G205788243
- Country of Origin Germany
- Category Wire Connectors
Details
Series | 130150 |
Max. Voltage | 600V |
IP Rating | IP44 |
Features | Flip Lid |
Current Rating | 60 A |
Connector Type | Female |
Type | Connector |
Locking Blade | No |
Flip Lid | Yes |
Specialty | Pin and Sleeve |
Flange | No |
Current - Maximum per Contact | 60.0A |
Poles | 3-pole/4-wire |
Voltage - Maximum | 3Ø 600V |
Lighted Connector | No |
Receptacle Type | Single |
GFCI | No |
Product Name | Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- BELL OUTDOOR Connector (4802-4)
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- HALEX 60A 120/240V Disconnect (HNF60R)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- Woodhead Wire Connectors & Disconnects