Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles P&S 3P 4W 20A/125/150V Connect
Mfr # 1301980118
Zoro # G505784815
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130198
- Max. Voltage 150V
- Length 9.5 in
- Current Rating 20 A
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301980118
- Zoro # G505784815
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Length | 9.5 in |
Details
Series | 130198 |
Max. Voltage | 150V |
Current Rating | 20 A |
IP Rating | IP67 |
Connector Type | Female |
Type | Connector |
Features | Flip Lid |
Flange | No |
Flip Lid | Yes |
Product Name | Watertite |
Lighted Connector | No |
Current - Maximum per Contact | 20.0A |
Locking Blade | No |
Specialty | Pin and Sleeve |
GFCI | No |
Poles | 3-pole/4-wire |
Receptacle Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- PICO Quick Conn-Fem 16-14, #3055C (3055C)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- Woodhead Wire Connectors