Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles P&S 3P 4W 100A/3P 250V Rcpt Wt
Mfr # 1301500119
Zoro # G405787749
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130150
- Max. Voltage 250V
- Standards UL E145923
- Features Flanged; Flip Lid
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301500119
- Zoro # G405787749
- Country of Origin Germany
- Category Wire Connectors
Details
Series | 130150 |
Max. Voltage | 250V |
Standards | UL E145923 |
Features | Flanged; Flip Lid |
Connector Type | Female |
Type | Receptacle |
Current Rating | 100 A |
IP Rating | IP67 |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
GFCI | No |
Lighted Connector | No |
Locking Blade | Yes |
Receptacle Type | Single |
Flange | Yes |
Product Name | Watertite |
UL | E145923 |
Flip Lid | Yes |
Current - Maximum per Contact | 100.0A |
Voltage - Maximum | 3Ø 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36CR)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider (HBLPPO15AI)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- WAGO Connector, PK100 (221-412/K194-4045)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- Woodhead Wire Connectors & Disconnects