Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles P&S 2P 3W 20A/277V Rcpt.-Splpf
Mfr # 1301500289
Zoro # G005788498
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130150
- Max. Voltage 277V
- Length 9.5 in
- Connector Type Female
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301500289
- Zoro # G005788498
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Length | 9.5 in |
Details
Series | 130150 |
Max. Voltage | 277V |
Connector Type | Female |
IP Rating | IP67 |
Current Rating | 20 A |
Features | Flanged; Flip Lid |
Type | Receptacle |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
Lighted Connector | No |
Locking Blade | No |
GFCI | No |
Receptacle Type | Single |
Specialty | Pin and Sleeve |
Flange | Yes |
Product Name | Watertite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #10/12 BLK (5953BK)
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK50 (123132-050)
- Woodhead Wire Connectors