Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles P&S 2P 3W 20A/277V Conn. Wtrtt
Mfr # 1301500038
Zoro # G605787785
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130150
- Max. Voltage 277V
- Length 9.5 in
- IP Rating IP67
- Current Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301500038
- Zoro # G605787785
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Length | 9.5 in |
Details
Series | 130150 |
Max. Voltage | 277V |
IP Rating | IP67 |
Current Rating | 20 A |
Connector Type | Female |
Features | Flip Lid |
Type | Connector |
Flip Lid | Yes |
Locking Blade | No |
Current - Maximum per Contact | 20.0A |
Specialty | Pin and Sleeve |
Receptacle Type | Single |
Lighted Connector | No |
Flange | No |
Poles | 2-pole/3-wire |
Product Name | Watertite |
GFCI | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (LC1D115G7)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray (C2.5LG6)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- WAGO Connector, PK350 (222-412/PW25-0350)
- CORDMATE II Connector Outsd Cdmateii (C58)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- PICO Butt Conn16-14/22-16 Hs, #2265GT (2265GT)
- ANDERSON POWER PRODUCTS PP120 HSG RED BULK (1321G3BK)
- Woodhead Wire Connectors & Disconnects