Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles L7-20R Sngl Flip Lid Coverplate
Mfr # 1301470145
Zoro # G905786525
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130147
- Max. Voltage 277V
- Type Receptacle
- Standards CSA Certified; UL E68122
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301470145
- Zoro # G905786525
- Country of Origin Mexico
- Category Wire Connectors
Details
Series | 130147 |
Max. Voltage | 277V |
Type | Receptacle |
Standards | CSA Certified; UL E68122 |
Connector Type | Female |
Current Rating | 20 A |
IP Rating | IP67 |
Locking Blade | Yes |
Flip Lid | No |
NEMA Configuration | NEMA L7-20 |
Current - Maximum per Contact | 20.0A |
Flange | No |
UL | E68122 |
GFCI | No |
Poles | 2-pole/3-wire |
Lighted Connector | No |
Product Name | Watertite Extreme |
Receptacle Type | Single |
CSA | LR6837 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- ANDERSON POWER PRODUCTS Blue Housing, 350A (122308-001)
- POWER HOUSE 2-Wire Weather Pack Connector Kit (PO2621317)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- ANCOR 120 Piece Premium Connector Kit (220003)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- Woodhead Wire Connectors