Shop All Hazardous Location Plugs
Woodhead
A M12 4P Ac Ma Str Idc Unsh 034-075Mm
Mfr # 8A400652
Zoro # G405959450
product price: $39.29
/ea
Sold in multiples of 3 for $117.87
$117.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Cable Diameter 4.00-8.00mm (.157-.315")
- Material - Connector Body PA
- Voltage - Maximum 250V
- Material - Coupling Nut Zinc Die-Cast, Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8A400652
- Zoro # G405959450
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.00-8.00mm (.157-.315") |
Wire Size AWG | 18-22 |
Details
Keyway | Single |
Material - Connector Body | PA |
Voltage - Maximum | 250V |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +80°C |
Gender | Male |
Poles | 4 |
Orientation | Straight |
Coupling Type | External Thread |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Hazardous Location Plugs