Shop All Cord Reels
Woodhead
95 ft 6 A Amps 600V Voltage
Mfr # 92681
Zoro # G5625996
Free Shipping & Returns
$7,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 3R
- Reel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 92681
- Zoro # G5625996
- UPC # 78678879281
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Height | 23.38 in |
Overall Width | 18.38 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 95 ft |
Overall Depth | 22.75 in |
Height | 0.59m (23.38") |
Width | 466.90mm (18.38") |
Wire Size (AWG) | 16 |
Depth | 0.58m (22.750") |
Description
Woodhead POW-R-MATIC Heavy Duty Cable Reel with Retraction Weight of 7lbs.., 16/8 SOW, 28.96m (95.0 ft.) Cord Length with Flying Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- Woodhead Extension Cords & Power Strips