Woodhead

930 W/100 14-3Sow Handwindcablereel


product price: $888.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Size 14 AWG
  • Length 100 ft
  • Voltage 120V
  • Number of Conductors 3
  • Standards CSA LR29921, UL E19795
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 14 AWG
Length 100 ft
Wire Size (AWG) 14
Depth 0.34m (13.25")
Cord Length 30.48m (100.0')
Width 241.30mm (9.500")
Height 0.45m (17.6")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.