Shop All Push Button Control Stations
Woodhead
9-Pushbutton Pendant (30Mm)
Mfr # 4009
Zoro # G005933966
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Rubber
- Type of Operator Push Buttons / Testers
- Series 130126
- For Use With PushButton Pendant Enclosure
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4009
- Zoro # G005933966
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Diameter | 15.88-25.40mm (.625-1.000") |
Cord Grip Body Size | F4 1" |
Details
Item | Push-Button Pendant |
Basic Material | Rubber |
Type of Operator | Push Buttons / Testers |
Series | 130126 |
For Use With | PushButton Pendant Enclosure |
Head Material | Metal |
Number of Buttons | 9 |
Emergency Stop | No |
Material - Cord Grip Nut | Metal |
CSA | LR32400 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- Woodhead Push Button Control Stations