Shop All Push Button Control Stations
Woodhead
9-Pushbutton Pendant (30Mm)
Mfr # 1301260195
Zoro # G305934014
product price: $1,618.99
/ea
Free Shipping & Returns
$1,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Rubber
- Series 130126
- Head Material Metal
- Type PushButton Pendant Enclosure
- Diameter 15.88-25.40mm (.625-1.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260195
- Zoro # G305934014
- Country of Origin Unknown
- Category Push Button Control Stations
Dimensions
Diameter | 15.88-25.40mm (.625-1.000") |
Cord Grip Body Size | F4 1" |
Details
Basic Material | Rubber |
Series | 130126 |
Head Material | Metal |
Type | PushButton Pendant Enclosure |
CSA | LR32400 |
Product Name | Super-Safeway |
Number of Buttons | 9 |
Emergency Stop | No |
Material - Cord Grip Nut | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62417-10)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- DAYTON Pendant Station, Black, 2NO (20C811)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- Woodhead Switches