Shop All Cord Reels
Woodhead
70 ft 20 A Amps 600V Voltage
Mfr # 92544BN
Zoro # G2145772
Free Shipping & Returns
$3,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 10 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 3
- Overall Width 16.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 92544BN
- Zoro # G2145772
- UPC # 78678827484
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 10 AWG |
Overall Width | 16.67 in |
Size | Primary Cord Entry: 1" NPT |
Overall Height | 20.5 in |
Overall Depth | 19 in |
Cord Length | 70 ft |
Details
Voltage | 600V |
Max. Amps | 20 A |
Enclosure Rating | NEMA 3 |
Reel Material | Steel |
Reel Mounting | Rigid |
Duty Rating | Heavy Duty |
Standards | CSA LR29921 |
Features | Ratchet Drum Lock; 4 - Position Guide Arm |
Finish | Powder Coating |
Cord Type | #10/4 SOW |
Type | Cord Reel |
Retraction Force | 4 lb |
Description
Woodhead POW-R-MITE Heavy Duty Cable Reel with Retraction Weight of 4lbs.., 10/4 SOW, 21.34m (70.0 ft.) Cord Length with Flying Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- BAYCO Bayco Products BAY-SL-8906 50 ft. Retractable Cord Reel (BAY-SL-8906)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- Woodhead Extension Cords & Power Strips