Shop All Cord Reels
Woodhead
70 ft 20 A Amps 600V Voltage
Mfr # 92533N
Zoro # G305985511
product price: $3,285.99
/ea
Free Shipping & Returns
$3,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 3
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92533N
- Zoro # G305985511
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Depth | 19 in |
Size | Primary Cord Entry: 1" NPT |
Overall Width | 16.67 in |
Overall Height | 20.5 in |
Cord Length | 70 ft |
Depth | 0.48m (19.00") |
Wire Size (AWG) | 12 |
Height | 0.52m (20.50") |
Width | 423.42mm (16.670") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Electrical Box Cover, non-woven polypropylene filter geotextile, Inlet Cover (17682)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- Woodhead Cord Reels