Shop All Push Button Control Stations
Woodhead
7-Pushbutton Pendant (22Mm)
Mfr # 1301260238
Zoro # G205933964
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Rubber
- Series 130126
- Head Material Metal
- Type PushButton Pendant Enclosure
- Diameter 15.88-25.40mm (.625-1.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260238
- Zoro # G205933964
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Diameter | 15.88-25.40mm (.625-1.000") |
Cord Grip Body Size | F4 1" |
Details
Basic Material | Rubber |
Series | 130126 |
Head Material | Metal |
Type | PushButton Pendant Enclosure |
Number of Buttons | 7 |
Emergency Stop | No |
Material - Cord Grip Nut | Metal |
Product Name | Super-Safeway |
CSA | LR32400 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- DAYTON Round Legend Insert, Stop (32J081)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7340)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- Woodhead Switches