Shop All Duplex Straight Blade Receptacles
Woodhead
7-15R FS COVERPLATE
Mfr # 60W34
Zoro # G5619818
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- IP Rating IP67
- NEMA Configuration NEMA 7-15
- CSA LR6837
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W34
- Zoro # G5619818
- UPC # 78678871404
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
IP Rating | IP67 |
NEMA Configuration | NEMA 7-15 |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Voltage - Maximum | 277V |
Receptacle Type | Single |
Product Name | Watertite® |
Current - Maximum per Contact | 15.0A |
Gender | Female |
Flip Lid | Yes |
Series | 130146 |
UL | E68122 |
Lighted Connector | No |
Locking Blade | No |
Flange | No |
GFCI | No |
Description
Watertite Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- Woodhead Straight Blade Devices