Shop All Straight Blade Plugs
Woodhead
7-15 PLUG HI-IMPACT
Mfr # 5766
Zoro # G5620676
Sold in multiples of 4 for $89.00
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 277V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 7-15
- Standards LR6837
- Type Plug
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5766
- Zoro # G5620676
- UPC # 78678870109
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 277V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 7-15 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Locking Blade | No |
Gender | Male |
Current Rating | 15.0A |
Poles | 2-pole/3-wire |
Product Name | Safeway |
Series | 130144 |
Description
Safeway Plug, 2 Pole/3 Wire, NEMA 7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- LEVITON Connector 30A 125/250V (02713-0PB)
- Woodhead Straight Blade Devices