Shop All Hazardous Location Plugs
Woodhead
7-15 CONN HI-IMPACT
Mfr # 5769
Zoro # G0397434
product price: $38.99
/ea
Sold in multiples of 3 for $116.97
$116.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 277V
- CSA LR6837
- Series 130144
- Product Name Safeway®
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5769
- Zoro # G0397434
- UPC # 78678870318
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 277V |
CSA | LR6837 |
Series | 130144 |
Product Name | Safeway® |
Gender | Female |
Type | Connector |
NEMA Configuration | NEMA 7-15 |
Poles | 2-pole/3-wire |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
GFCI | No |
Flange | No |
Locking Blade | No |
Lighted Connector | No |
Description
Safeway Connector, 2 Pole/3 Wire, NEMA 7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Hazardous Location Plugs