Shop All Cord Reels
Woodhead
60 ft 6 A Amps 600V Voltage
Mfr # 92712
Zoro # G505985519
product price: $11,204.99
/ea
Free Shipping & Returns
$11,204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 3R
- Features Ratchet Drum Lock; Guide Arm Option
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92712
- Zoro # G505985519
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 23.38 in |
Cord Length | 60 ft |
Overall Width | 24.75 in |
Size | Primary Cord Entry: 1" NPT |
Overall Depth | 22.75 in |
Height | 0.59m (23.38") |
Wire Size (AWG) | 14 |
Width | 628.90mm(24.75") |
Depth | 0.58m (22.750") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1275)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- Woodhead Cord Reels