Shop All Cord Reels
Woodhead
60 ft 32 A Amps 600V Voltage
Mfr # 92745
Zoro # G105985636
product price: $11,283.99
/ea
Free Shipping & Returns
$11,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 8 AWG
- Max. Amps 32 A
- Enclosure Rating NEMA 3R
- Size Primary Cord Entry: 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92745
- Zoro # G105985636
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 8 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 60 ft |
Wire Size (AWG) | 8 |
Depth | 0.58m (22.750") |
Width | 577.90mm (22.75") |
Height | 0.59m (23.38") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Elbow Locking Female Connector With UL, C-UL Approval (ASEL1430R)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- Woodhead Cord Reels