Shop All Cord Reels
Woodhead
60 ft 16 A Amps 600V Voltage
Mfr # 92543N
Zoro # G805985660
product price: $3,630.99
/ea
Free Shipping & Returns
$3,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 16 A
- Enclosure Rating NEMA 3
- Cord Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92543N
- Zoro # G805985660
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 60 ft |
Overall Width | 16.67 in |
Overall Depth | 19 in |
Size | Primary Cord Entry: 1" NPT |
Overall Height | 20.5 in |
Width | 423.42mm (16.670") |
Wire Size (AWG) | 12 |
Height | 0.52m (20.50") |
Depth | 0.48m (19.00") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-950)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- Woodhead Extension Cords & Power Strips