Shop All Cord Reels
Woodhead
60 ft 10 A Amps 600V Voltage
Mfr # 92582N
Zoro # G5623932
Free Shipping & Returns
$4,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 10 A
- Enclosure Rating NEMA 3
- Overall Depth 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 92582N
- Zoro # G5623932
- UPC # 78678827495
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Depth | 19 in |
Overall Height | 20.5 in |
Overall Width | 18.84 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 60 ft |
Width | 478.54mm (18.840") |
Height | 0.52m (20.50") |
Depth | 0.48m (19.00") |
Wire Size (AWG) | 14 |
Description
Woodhead POW-R-MITE Heavy Duty Cable Reel with Retraction Weight of 4lbs.., 14/8 SOW, 18.29m (60.0 ft.) Cord Length with Flying Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 15 Amps (RTAG3LW-WC515-J12F)
- Woodhead Extension Cords & Power Strips