Shop All Hazardous Location Plugs
Woodhead
6-20R WATERTITE CONNECTORS BLACK
Mfr # 15W48BLK
Zoro # G0395842
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130146
- Type Connector
- UL E10176
- CSA LR6837
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15W48BLK
- Zoro # G0395842
- UPC # 78678875359
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Series | 130146 |
Type | Connector |
UL | E10176 |
CSA | LR6837 |
Product Name | Watertite® |
Gender | Female |
Current - Maximum per Contact | 20.0A |
IP Rating | IP67 |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
NEMA Configuration | NEMA 6-20 |
Receptacle Type | Single |
Description
Watertite Extreme Extra Hard Outdoor Connector, 2 Pole/3 Wire, NEMA 6-20, 250V, Cord Grip Body Size F2, Black, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Hazardous Location Plugs