Shop All Hazardous Location Plugs
Woodhead
6-20R WATERTITE CONNECTOR
Mfr # 15W48
Zoro # G0394668
product price: $60.95
/ea
Sold in multiples of 2 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- NEMA Configuration NEMA 6-20
- CSA LR6837
- Receptacle Type Single
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15W48
- Zoro # G0394668
- UPC # 78678871123
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Gender | Female |
NEMA Configuration | NEMA 6-20 |
CSA | LR6837 |
Receptacle Type | Single |
UL | E10176 |
IP Rating | IP67 |
Series | 130146 |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Type | Connector |
Voltage - Maximum | 250V |
Product Name | Watertite® |
Description
Watertite Extreme Connector, 2 Pole/3 Wire, NEMA 6-20, 250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12P)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Woodhead Pin & Sleeve Devices