Shop All Duplex Straight Blade Receptacles
Woodhead
6-20R FS COVERPLATE
Mfr # 60W48
Zoro # G5625524
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA 6-20
- Series 130146
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W48
- Zoro # G5625524
- UPC # 78678871423
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA 6-20 |
Series | 130146 |
Product Name | Watertite® |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Single |
UL | E68122 |
CSA | LR6837 |
Gender | Female |
Voltage - Maximum | 250V |
GFCI | No |
Flip Lid | No |
Flange | No |
Lighted Connector | No |
Locking Blade | No |
Description
Watertite Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 6-20 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- LEVITON Receptacle (TBR20-W)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- Woodhead Straight Blade Devices