Shop All Straight Blade Plugs
Woodhead
6-20P WATERTITE PLUG BLACK
Mfr # 14W48BLK
Zoro # G5619958
Sold in multiples of 2 for $100.58
$100.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 6-20
- IP Rating IP67
- Standards LR6837
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W48BLK
- Zoro # G5619958
- UPC # 78678871049
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 6-20 |
IP Rating | IP67 |
Standards | LR6837 |
Type | Plug |
Application | 130146 |
Gender | Male |
Current Rating | 20.0A |
Locking Blade | No |
Series | 130146 |
Product Name | Watertite Extreme |
Poles | 2-pole/3-wire |
UL | E10176 |
Description
Watertite Extreme Extra Hard Outdoor Plug, 2 Pole/3 Wire, NEMA 6-20, 250V, Cord Grip Body Size F2, Black, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- BARD HVAC L140-25F Limit Switch (8402-033BX)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Straight Blade Plug (515PV)
- BRYANT Straight Blade Device, Male Plug, HD, Straight, 50A 125/250V, 3-Pole 4-Wire Grounding, 14-50P (9450NP)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5464VY)
- Woodhead Straight Blade Plugs