Shop All Straight Blade Plugs
Woodhead
6-20P WATERTITE PLUG
Mfr # 14W48
Zoro # G2021495
Sold in multiples of 2 for $80.58
$80.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 6-20
- Standards LR6837
- Cord Size F2 1/2"
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W48
- Zoro # G2021495
- UPC # 78678871023
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 6-20 |
Standards | LR6837 |
IP Rating | IP67 |
Type | Plug |
Application | 130146 |
Locking Blade | No |
Gender | Male |
Current Rating | 20.0A |
Poles | 2-pole/3-wire |
UL | E10176 |
Product Name | Watertite Extreme |
Series | 130146 |
Description
Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 6-20, 250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (HBL9462C)
- PASS & SEYMOUR 15A 250V BLKWHT Plug (PS5666XCCV4)
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- Woodhead Straight Blade Plugs