Shop All Duplex Straight Blade Receptacles
Woodhead
6-20P MOTOR BASE COVER PLATE
Mfr # 59W48
Zoro # G5617806
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration NEMA 6-20
- Type Inlet
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 59W48
- Zoro # G5617806
- UPC # 78678871428
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | NEMA 6-20 |
Type | Inlet |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 20.0A |
Gender | Male |
Locking Blade | No |
Flange | No |
Series | 130146 |
Product Name | Watertite Extreme |
Flip Lid | No |
Lighted Connector | No |
GFCI | No |
Description
Watertite Male Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 6-20 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- Woodhead Straight Blade Devices