Shop All Straight Blade Plugs
Woodhead
6-20 PLUG HI-IMPACT YELLOW
Mfr # 5466YL
Zoro # G5621972
Sold in multiples of 4 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 6-20
- Type Plug
- Standards LR6837
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5466YL
- Zoro # G5621972
- UPC # 78678894267
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 6-20 |
Type | Plug |
Standards | LR6837 |
Application | 130144 |
Current Rating | 20.0A |
Locking Blade | No |
Gender | Male |
Description
Safeway Plug, 2 Pole/3 Wire, NEMA 6-20, 250V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- CAMCO 50AMPPOWERGRIPREPLACEMENTMALEPLUG125-250V/12500W, CCSAUS, BULK (55252)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL5666C)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Straight Blade Plug (14W33)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- Woodhead Straight Blade Devices