Shop All Hazardous Location Plugs
Woodhead
6-20 CONN HI-IMPACT YELLOW SSTHARDWARE-N
Mfr # 5469YL
Zoro # G0388018
product price: $41.19
/ea
Sold in multiples of 3 for $123.57
$123.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
- Type Connector
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5469YL
- Zoro # G0388018
- UPC # 78678894270
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Female |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Type | Connector |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
NEMA Configuration | NEMA 6-20 |
Product Name | Safeway® |
Receptacle Type | Single |
Series | 130144 |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Flange | No |
Locking Blade | No |
Description
Safeway Connector, 2 Pole/3 Wire, NEMA 6-20, 250V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Hazardous Location Plugs