Shop All Hazardous Location Plugs
Woodhead
6-20 CONN HI-IMPACT
Mfr # 5469
Zoro # G0382962
product price: $41.95
/ea
Sold in multiples of 3 for $125.85
$125.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 6-20
- Current - Maximum per Contact 20.0A
- UL E10176
- Poles 2-pole/3-wire
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5469
- Zoro # G0382962
- UPC # 78678870320
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
NEMA Configuration | NEMA 6-20 |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Receptacle Type | Single |
Product Name | Safeway® |
Gender | Female |
Type | Connector |
Series | 130144 |
Voltage - Maximum | 250V |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
Lighted Connector | No |
Flange | No |
Description
Safeway Connector, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF006)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Pin & Sleeve Devices