Shop All Hazardous Location Plugs
Woodhead
6-15R WT MOTOR BASE CONN
Mfr # 15W49MB
Zoro # G0389908
Sold in multiples of 2 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 15.0A
- Cord Grip Body Size F2 1/2"
- IP Rating IP67
- Type Connector
- Series 130146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15W49MB
- Zoro # G0389908
- UPC # 78678875362
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Current - Maximum per Contact | 15.0A |
IP Rating | IP67 |
Type | Connector |
Series | 130146 |
Gender | Female |
Product Name | Watertite® |
CSA | LR6837 |
Flange | Yes |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
Receptacle Type | Single |
Lighted Connector | No |
Description
Watertite Extreme Connector for Male Receptacle, NEMA 6-15R Motor Base Connector, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 12 Gauge (FS-200SS AL 36.00)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Pin & Sleeve Devices