Shop All Hazardous Location Plugs
Woodhead
6-15R WATERTITE CONNECTOR
Mfr # 15W49
Zoro # G0394512
product price: $46.69
/ea
Sold in multiples of 2 for $93.38
$93.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F2 1/2"
- Receptacle Type Single
- Type Connector
- Gender Female
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15W49
- Zoro # G0394512
- UPC # 78678871103
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Receptacle Type | Single |
Type | Connector |
Gender | Female |
UL | E10176 |
NEMA Configuration | NEMA 6-15 |
Series | 130146 |
Product Name | Watertite® |
IP Rating | IP67 |
Voltage - Maximum | 250V |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
Locking Blade | No |
Description
Watertite Extreme Receptacle Connector, 2 Pole/3 Wire, NEMA 6-15, 250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Pin & Sleeve Devices