Shop All Duplex Straight Blade Receptacles
Woodhead
6-15R FS COVERPLATE
Mfr # 60W49
Zoro # G5624544
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA 6-15
- Poles 2-pole/3-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W49
- Zoro # G5624544
- UPC # 78678871403
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA 6-15 |
Poles | 2-pole/3-wire |
Gender | Female |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Series | 130146 |
UL | E68122 |
CSA | LR6837 |
Product Name | Watertite® |
Flip Lid | Yes |
Voltage - Maximum | 250V |
Description
Watertite Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP8300IA)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- Woodhead Straight Blade Devices