Shop All Straight Blade Plugs
Woodhead
6-15P WATERTITE PLUG
Mfr # 14W49
Zoro # G2021933
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 6-15
- Standards LR6837
- IP Rating IP67
- Cord Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W49
- Zoro # G2021933
- UPC # 78678871003
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 6-15 |
Standards | LR6837 |
IP Rating | IP67 |
Type | Plug |
Application | 130146 |
Current Rating | 15.0A |
Locking Blade | No |
Gender | Male |
UL | E10176 |
Series | 130146 |
Poles | 2-pole/3-wire |
Product Name | Watertite Extreme |
Description
Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 6-15, 250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- CANTEX Electrical Box, Junction Box, PVC, Round (5133690U)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- Woodhead Straight Blade Devices