Shop All Duplex Straight Blade Receptacles
Woodhead
6-15P MOTOR BASE COVER PLATE
Mfr # 59W49
Zoro # G2021355
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA 6-15
- Poles 2-pole/3-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 59W49
- Zoro # G2021355
- UPC # 78678871429
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA 6-15 |
Poles | 2-pole/3-wire |
Gender | Female |
Flip Lid | Yes |
Current - Maximum per Contact | 10.0A, 15.0A |
Product Name | Watertite® |
Voltage - Maximum | 250V |
Series | 130146 |
GFCI | No |
Flange | No |
Lighted Connector | No |
Locking Blade | No |
Description
Watertite Male Receptacle with Flip Coverplate, 2 Pole/3 Wire, NEMA L6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/8 (B7675324/B7675424)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- LEVITON Receptacle (M8300-HI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- Woodhead Straight Blade Devices