Shop All Cord Reels
Woodhead
50 ft 9 A Amps 120V Voltage
Mfr # 9228-86
Zoro # G2144512
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 9 A
- Enclosure Rating NEMA 4
- Reel Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9228-86
- Zoro # G2144512
- UPC # 78678834642
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Height | 0.37m (14.50") |
Width | 244.35mm (9.620") |
Wire Size (AWG) | 16 |
Depth | 0.34m (13.50") |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 16/3 SOW, 15.24m (50.0 ft.) Cord Length with 13W Fluorescent Hand Lamp and Ball Stop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSC)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- BAYCO Kord Mgr Kord Strap (K175)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 15 Amps (RTAG3LW-WC515-J12F)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1275)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- LEGACY Flexzilla Pro Retractable Extension Cord Reel (FZ8120603)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- Woodhead Cord Reels