Shop All Cable Supports
Woodhead
50 ft 9 A Amps 120V Voltage
Mfr # 1300830773
Zoro # G805995300
product price: $2,750.99
/ea
Free Shipping & Returns
$2,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Primary Cord Entry: 1" NPT
- Voltage 120V
- Wire Size 16 AWG
- Number of Conductors 3
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300830773
- Zoro # G805995300
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | Primary Cord Entry: 1" NPT |
Wire Size | 16 AWG |
Cord Length | 50 ft |
Wire Size (AWG) | 16 |
Height | 0.37m (14.50") |
Depth | 0.34m (13.50") |
Width | 244.35mm (9.620") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- REELCRAFT Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads (L 5750 103 X)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- Woodhead Cable Supports