Shop All Cord Reels
Woodhead
50 ft 8 A Amps 2 Outlets 120V Voltage
Mfr # 980-3070G
Zoro # G5621902
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 8 A
- Enclosure Rating NEMA 1
- Overall Depth 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 980-3070G
- Zoro # G5621902
- UPC # 78678833616
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Depth | 11.75 in |
Overall Width | 7.75 in |
Cable Length | 1.5 ft |
Cord Length | 50 ft |
Overall Height | 14.25 in |
Details
Voltage | 120V |
Max. Amps | 8 A |
Enclosure Rating | NEMA 1 |
Number of Outlets | 2 |
Reel Mounting | Rigid |
Reel Material | Steel/Polycarbonate |
Duty Rating | Standard |
Cord Ending NEMA Configuration | NEMA 5-15 |
Features | Ratchet Drum Lock; GFCI; 2 - Position Guide Arm |
Finish | Powder Coating |
Cord Type | #16/3 SJTOW |
Type | Cord Reel |
Retraction Force | 3 lb |
Description
Woodhead Standard Cord Reel, 16/3 SJTOW Cord, 15.24m (50.0 ft.) Cord Length with 15A GFCI Pendant Outlet Box, One Duplex, NEMA 5-15 Outlet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- SQUARE D Control Station Part (9001BOC361)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- BAYCO Bayco® Cord Wrap K-150, 150'L Cord Holder For Indoor/Outdoor (K-150)
- Woodhead Extension Cords & Power Strips