Shop All Cord Reels
Woodhead
50 ft 8 A Amps 120V Voltage
Mfr # 980A-83
Zoro # G2132034
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 8 A
- Enclosure Rating NEMA 1
- Reel Mounting Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 980A-83
- Zoro # G2132034
- UPC # 78678833611
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Height | 14.25 in |
Overall Width | 7.75 in |
Overall Depth | 11.75 in |
Cable Length | 1.5 ft |
Cord Length | 50 ft |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Wire Size (AWG) | 16 |
Depth | 0.30m (11.75") |
Description
Woodhead Standard Duty Reel, 16/3 SJTOW Cord, 15.24m (50.0 ft.) Cord Length with 13W Fluorescent Hand Lamp and Reel-mounted Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- REELCRAFT 12/3 x 45 ft. 15A, Duplex Outlet Cord Reels 12 (L-4545-123-7-PALLET)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- POWERZONE Reel Cord Storage Plastic Blk (ORCR2002)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- Woodhead Extension Cords & Power Strips