Shop All Cord Reels
Woodhead
50 ft 8 A Amps 120V Voltage
Mfr # 980-86
Zoro # G5620414
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 8 A
- Enclosure Rating NEMA 1
- Lamp Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 980-86
- Zoro # G5620414
- UPC # 78678833610
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Depth | 11.75 in |
Overall Width | 7.75 in |
Cord Length | 50 ft |
Overall Height | 14.25 in |
Cable Length | 1.5 ft |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 16 |
Description
Woodhead Standard Duty Reel, 16/3 SJTOW Cord, 15.24m (50.0 ft.) Cord Length with 13W Fluorescent Hand Lamp and Handle Ballast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 6A, 2 Pole, 480V AC, D Curve (1492-SP2D060)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM015)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120305011)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- Woodhead Cord Reels