Shop All Cord Reels
Woodhead
50 ft 8 A Amps 1 Outlets 120V Voltage
Mfr # 980-271US
Zoro # G5620256
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 8 A
- Enclosure Rating NEMA 1
- Cable Length 1.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 980-271US
- Zoro # G5620256
- UPC # 78678842732
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Cable Length | 1.5 ft |
Overall Height | 14.25 in |
Cord Length | 50 ft |
Overall Width | 7.75 in |
Overall Depth | 11.75 in |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 16 |
Description
Woodhead Standard Duty Reel, 16/3 SJTOW Cord, 15.24m (50.0 ft.) Cord Length with 100W Maximum Incandescent Hand Lamp and Phenolic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N052-024)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- Woodhead Cord Reels