Shop All Cord Reels
Woodhead
50 ft 6 A Amps 600V Voltage
Mfr # 92481
Zoro # G2146226
Free Shipping & Returns
$2,309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 4
- Standards CSA LR29921; UL E22769
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 92481
- Zoro # G2146226
- UPC # 78678879236
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Cord Length | 50 ft |
Overall Height | 14.5 in |
Overall Depth | 13.5 in |
Size | Primary Cord Entry: 1" NPT |
Overall Width | 10.82 in |
Width | 274.83mm (10.820") |
Height | 0.37m (14.50") |
Wire Size (AWG) | 16 |
Depth | 0.34m (13.50") |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 16/8 SOW, 15.24m (50.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- MOR/RYDE Use To Store Up To 30 Foot Of 30 Amp Or 50 Amp Power Cord Manual Operated Without Power Cord (REEL56-009H)
- KH INDUSTRIES 50 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFH3L-WW-B10K)
- Woodhead Extension Cords & Power Strips