Shop All Cord Reels
Woodhead
50 ft 45 A Amps 600V Voltage
Mfr # 92526BN
Zoro # G605985631
product price: $3,828.99
/ea
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 6 AWG
- Max. Amps 45 A
- Enclosure Rating NEMA 3
- Overall Width 16.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92526BN
- Zoro # G605985631
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 6 AWG |
Overall Width | 16.67 in |
Overall Height | 20.5 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Overall Depth | 19 in |
Depth | 0.48m (19.00") |
Height | 0.52m (20.50") |
Wire Size (AWG) | 6 |
Width | 423.42mm (16.670") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF006)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SOUTHWIRE Line Cord GFCI, 6.0 ft. Cord L, Yellow (26000016-3)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- Woodhead Cord Reels