Shop All Cord Reels
Woodhead
50 ft 18 A Amps 600V Voltage
Mfr # 92433
Zoro # G5623966
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Reel Mounting Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92433
- Zoro # G5623966
- UPC # 78678879242
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Overall Height | 14.5 in |
Overall Depth | 13.5 in |
Overall Width | 9.62 in |
Width | 244.35mm (9.620") |
Height | 0.37m (14.50") |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 12 |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 15.24m (50.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- Woodhead Extension Cords & Power Strips