Shop All Cord Reels
Woodhead
50 ft 18 A Amps 4 Outlets 120V Voltage
Mfr # 92433-3000
Zoro # G5626023
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Size Primary Cord Entry: 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 92433-3000
- Zoro # G5626023
- UPC # 78678833818
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Height | 0.37m (14.50") |
Width | 244.35mm (9.620") |
Wire Size (AWG) | 12 |
Depth | 0.34m (13.50") |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 15.24m (50.0 ft.) Cord Length with 15A Pendant Outlet Box and Ball Stop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Station Part (9001BOC361)
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- Woodhead Cord Reels