Shop All Cord Reels
Woodhead
50 ft 18 A Amps 1 Outlets 120V Voltage
Mfr # 924331547
Zoro # G505982723
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 18 A
- Features Ratchet Drum Lock; 5° - 270° Guide Arm
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 924331547
- Zoro # G505982723
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 50 ft |
Size | Primary Cord Entry: 1" NPT |
Details
Voltage | 120V |
Max. Amps | 18 A |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Standards | CSA LR29921 |
Reel Mounting | Rigid |
Reel Material | Cast Aluminum |
Number of Outlets | 1 |
Cord Type | #12/3 SOW |
Retraction Force | 4 lb |
Finish | Powder Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- BELKIN 12-Outlet Pivot-Plug Surge Protectors (BP112230-08)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- Woodhead Extension Cords & Power Strips