Shop All Cord Reels
Woodhead
50 ft 13 A Amps 2 Outlets 120V Voltage
Mfr # 93583070G
Zoro # G305975253
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 13 A
- Enclosure Rating NEMA 4
- Features Ratchet Drum Lock; GFCI; 5° - 270° Guide Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 93583070G
- Zoro # G305975253
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Depth | 13.5 in |
Overall Height | 14.5 in |
Overall Width | 9.62 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Details
Voltage | 120V |
Max. Amps | 13 A |
Enclosure Rating | NEMA 4 |
Features | Ratchet Drum Lock; GFCI; 5° - 270° Guide Arm |
Duty Rating | Industrial |
Reel Material | Cast Aluminum |
Reel Mounting | Rigid |
Cord Ending NEMA Configuration | NEMA 5-15 |
Number of Outlets | 2 |
Finish | Powder Coating |
Retraction Force | 4 lb |
Type | Cord Reel |
Cord Type | #14/3 SOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- Woodhead Cord Reels