Shop All Cable Supports
Woodhead
50 ft 13 A Amps 120V Voltage
Mfr # 1300830852
Zoro # G805995249
product price: $2,822.99
/ea
Free Shipping & Returns
$2,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Voltage 120V
- Size Primary Cord Entry: 1" NPT
- Max. Amps 13 A
- Reel Mounting Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300830852
- Zoro # G805995249
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Wire Size | 14 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Details
Voltage | 120V |
Max. Amps | 13 A |
Reel Mounting | Rigid |
Reel Material | Cast Aluminum |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Includes | Bulb; On/Off Switch |
Lamp Watts | 30 W |
Retraction Force | 4 lb |
Finish | Powder Coating |
Cord Type | #14/3 SOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-141120310011)
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- KH INDUSTRIES 50 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFH4L-WW-B12K)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- Woodhead Cable Supports