Shop All Cord Reels
Woodhead
50 ft 12 A Amps 600V Voltage
Mfr # 92562AN
Zoro # G5623957
product price: $4,060.99
/ea
Free Shipping & Returns
$4,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 12 A
- Enclosure Rating NEMA 3
- Overall Height 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92562AN
- Zoro # G5623957
- UPC # 78678827490
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 20.5 in |
Overall Width | 16.67 in |
Overall Depth | 19 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Details
Voltage | 600V |
Max. Amps | 12 A |
Enclosure Rating | NEMA 3 |
Standards | CSA LR29921 |
Duty Rating | Heavy Duty |
Reel Mounting | Rigid |
Reel Material | Steel |
Features | Ratchet Drum Lock; 4 - Position Guide Arm |
Finish | Powder Coating |
Retraction Force | 4 lb |
Type | Cord Reel |
Cord Type | #14/6 SOW |
Description
Woodhead POW-R-MITE Heavy Duty Cable Reel with Retraction Weight of 4lbs.., 14/6 SOW, 15.24m (50.0 ft.) Cord Length with Flying Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- Woodhead Extension Cords & Power Strips